Woodhead 105000A01F120 Cordset, 5P, Mini-Change, Female, 8A, 600V AC/DC, Yellow, 12'

  • Mfr/Brand Name:

    Woodhead
  • Mfr Number:

    105000A01F120
  • Rexel Part Number:

    37945
  • UPC:

    786788432553

Mini-Change Cordset, 5 Pin, Single-Ended, Female Straight Connector. 16-5 Conductor, 12' Yellow PVC Cord. 8 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle.

$ 41.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Woodhead

Mfr Part # 105000A01F120

Rexel Part # 37945

UPC 786788432553

UNSPSC 39121413

Color Yellow

Gender Female

IP/NEMA Rating 6

Length 12 ft

Type 5-Pin

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch