Hubbell-Kellems CS6364C Locking Connector, 50A, 125/250V, California Style, 3P4W

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    CS6364C
  • Rexel Part Number:

    52171
  • UPC:

    783585827971

Locking Connector, 50A, 125/250V, California Standard, Nylon Cover, Thermoplastic, Polyester Interior, .92" - 1.2" Cord Diameter

$ 121.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # CS6364C

Rexel Part # 52171

UPC 783585827971

UNSPSC 39121421

Amps 50

Color Black/White

NEMA Configuration Non-Nema

Poles 3

Type Connector

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch