Pass & Seymour CS6364 Locking Connector, 50A, 125/250V, California Style, 3P4W

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    CS6364
  • Rexel Part Number:

    115369
  • UPC:

    78500763640

50 Amp, 125/250 Volt, NEMA Non-NEMA, 3P, 4W, Locking Connector, Industrial Grade, Grounding, California Style - Black-White.

$ 144.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # CS6364

Rexel Part # 115369

UPC 78500763640

UNSPSC 39121403

Amps 50

Color Black/White

NEMA Configuration Non-Nema

Phase 3

Poles 3

Type Connector

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch