Leviton CS816-4C Locking Connector, 50A, 3PH 480V, California Style, 3P4W

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    CS816-4C
  • Rexel Part Number:

    50780
  • UPC:

    078477326350

50 Amp, 480V AC, 3-Phase NEMA Non-NEMA, 3P, 4W, Black & White Locking Connector, Industrial Grade, Grounding, California Style - Black-White.

$ 11,995.21 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # CS816-4C

Rexel Part # 50780

UPC 078477326350

UNSPSC 39121413

Amps 50

Color Black/White

NEMA Configuration Non-Nema

Poles 3

Type Connector

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch