Leviton CS826-4C Locking Connector, 50A, 250V, California Style, 2P3W

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    CS826-4C
  • Rexel Part Number:

    44668
  • UPC:

    078477326077

50 Amp, 250 Volt, NEMA Non-NEMA, 2P, 3W, Locking Connector, Industrial Grade, Grounding, California Style - Black-White.

$ 10,083.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # CS826-4C

Rexel Part # 44668

UPC 078477326077

UNSPSC 39121406

Amps 50

Color Black/White

NEMA Configuration Non-Nema

Poles 2

Type Connector

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch