Leviton CS846-4C Locking Connector, 50A, 480V, California Style, 2P3W

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    CS846-4C
  • Rexel Part Number:

    53299
  • UPC:

    078477326176

50 Amp, 480, NEMA Non-NEMA, 2P, 3W, Locking Connector, Industrial Grade, Grounding, California Style - Black-White.

$ 11,237.35 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # CS846-4C

Rexel Part # 53299

UPC 078477326176

UNSPSC 39121408

Amps 50

Color Black/White

NEMA Configuration Non-Nema

Poles 2

Type California Style

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch