Leviton CS827-5 50 Amp, 250 Volt, Non-NEMA Inlet Receptacle

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    CS827-5
  • Rexel Part Number:

    111827
  • UPC:

    078477326121

50 Amp, 250 Volt, NEMA Non-NEMA, 2P, 3W, Locking Flanged Inlet, Industrial Grade, California Style - Gray.

$ 7,772.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # CS827-5

Rexel Part # 111827

UPC 078477326121

UNSPSC 39121311

Amps 50

Color Gray

Mounting Flush

NEMA Configuration Non-Nema

Poles 2

Type Receptacle

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch