Hubbell-Kellems CS8365C Locking Plug, 50A, 3PH 250V, California Style, 3P4W

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    CS8365C
  • Rexel Part Number:

    52255
  • UPC:

    783585829128

50 Amp, 250 Volt 3-Phase, NEMA Non-NEMA, 3P, 4W, Locking Plug, Industrial Grade, Grounding, California Style - Black-White.

$ 93.64 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # CS8365C

Rexel Part # 52255

UPC 783585829128

UNSPSC 39121402

Amps 50

Color Black/White

NEMA Configuration Non-Nema

Poles 3

Type Plug

Place your Will Call order by clicking the cart button next to the appropriate Branch