Pass & Seymour CS8165 Locking Plug, 50A, 3PH 480V, California Style, 3P4W

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    CS8165
  • Rexel Part Number:

    141865
  • UPC:

    78500781650

50 Amp, 480 Volt 3-Phase, NEMA Non-NEMA, 3P, 4W, Locking Plug, Industrial Grade, Grounding, California Style - Black-White.

$ 104.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # CS8165

Rexel Part # 141865

UPC 78500781650

UNSPSC 39121403

Amps 50

Color Black/White

NEMA Configuration Non-Nema

Poles 3

Type Plug

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch