Leviton CS636-5C Locking Plug, 50A, 125/250V, California Style, 3P4W

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    CS636-5C
  • Rexel Part Number:

    53276
  • UPC:

    078477326183

50 Amp, 125/250 Volt, NEMA Non-NEMA, 3P, 4W, Locking Plug, Industrial Grade, Grounding, California Style - Black-White.

$ 8,535.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # CS636-5C

Rexel Part # 53276

UPC 078477326183

UNSPSC 39121403

Amps 50

Color Black/White

NEMA Configuration Non-Nema

Poles 3

Type Plug

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch