Leviton CS816-5C Locking Plug, 50A, 3PH 480V, California Style, 3P4W

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    CS816-5C
  • Rexel Part Number:

    50803
  • UPC:

    078477326343

50 Amp, 480 Volt 3-Phase, NEMA Non-NEMA, 3P, 4W, Locking Plug, Industrial Grade, Grounding, California Style - Black-White.

$ 9,037.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # CS816-5C

Rexel Part # 50803

UPC 078477326343

UNSPSC 39121403

Amps 50

Color Black/White

NEMA Configuration Non-Nema

Phase 3

Poles 3

Type Plug

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch