Leviton CS846-5C Locking Plug, 50A, 480V, California Style, 2P3W

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    CS846-5C
  • Rexel Part Number:

    53143
  • UPC:

    078477326169

50 Amp, 480, NEMA Non-NEMA, 2P, 3W, Locking Plug, Industrial Grade, Grounding, California Style - Black-White.

$ 8,838.30 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # CS846-5C

Rexel Part # 53143

UPC 078477326169

UNSPSC 39121402

Amps 50

Color Black/White

NEMA Configuration Non-Nema

Poles 2

Type Plug

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch