Pass & Seymour CS6369 Locking Receptacle, 50A, 125/250V, California Style, 3P4W

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    CS6369
  • Rexel Part Number:

    115310
  • UPC:

    78500763690

50 Amp, 125/250 Volt, NEMA Non-NEMA, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, California Style - Black.

$ 103.95 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # CS6369

Rexel Part # 115310

UPC 78500763690

UNSPSC 39121403

Amps 50

Color Black

Mounting Flush

NEMA Configuration Non-Nema

Poles 3

Type Receptacle

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch