Pass & Seymour CS8169 Locking Receptacle, 50A, 3PH 480V, California Style, 3P4W

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    CS8169
  • Rexel Part Number:

    167887
  • UPC:

    78500781690

50 Amp, 480V AC, 3-Phase, NEMA Non-NEMA, 3P, 4W, Locking Flush Mount Receptacle, Industrial Grade, Grounding, California-Style - Black-White.

$ 103.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # CS8169

Rexel Part # 167887

UPC 78500781690

UNSPSC 39121403

Amps 50

Color Black

Mounting Flush

NEMA Configuration Non-Nema

Poles 3

Type Receptacle

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch