Pass & Seymour CS8269 Locking Receptacle, 50A, 250V, California Style, 2P3W

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    CS8269
  • Rexel Part Number:

    114965
  • UPC:

    78500782690

50 Amp, 250 Volt, NEMA Non-NEMA, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, California Style - Black.

$ 101.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # CS8269

Rexel Part # 114965

UPC 78500782690

UNSPSC 39121403

Amps 50

Color Black

Mounting Flush

NEMA Configuration Non-Nema

Poles 3

Type Receptacle

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch