Leviton CS636-9 Locking Receptacle, 50A, 125/250V, California Style, 3P4W

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    CS636-9
  • Rexel Part Number:

    16864
  • UPC:

    078477326282

50 Amp, 125/250 Volt, NEMA Non-NEMA, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, California Style - Black.

$ 8,889.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # CS636-9

Rexel Part # 16864

UPC 078477326282

UNSPSC 39121406

Amps 50

Color Black

Mounting Flush

NEMA Configuration Non-Nema

Poles 3

Type Receptacle

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch