Leviton CS816-9 50 Amp, 480 Volt, Non-NEMA Receptacle

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    CS816-9
  • Rexel Part Number:

    15078
  • UPC:

    078477326367

50 Amp, 480V AC, 3-Phase, NEMA Non-NEMA, 3P, 4W, Locking Flush Mount Receptacle, Industrial Grade, Grounding, California-Style - Black-White.

$ 9,191.22 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # CS816-9

Rexel Part # 15078

UPC 078477326367

UNSPSC 39121406

Amps 50

Color Black/White

Mounting Flush

NEMA Configuration Non-Nema

Poles 3

Type Receptacle

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch