Leviton CS836-9 Locking Receptacle, 50A, 3PH 250V, California Style, 3P4W

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    CS836-9
  • Rexel Part Number:

    15110
  • UPC:

    078477326411

50 Amp, 250 Volt 3-Phase, NEMA Non-NEMA, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, California Style - Black.

$ 9,191.22 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # CS836-9

Rexel Part # 15110

UPC 078477326411

UNSPSC 39121406

Amps 50

Color Black

Mounting Flush

NEMA Configuration Non-Nema

Poles 3

Type Receptacle

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch