Elite Lighting AF639WH Self Flange Air-Shut Baffle Trim, 6", White Baffle/White Trim

  • Mfr/Brand Name:

    Elite Lighting
  • Mfr Number:

    AF639WH
  • Rexel Part Number:

    42139
  • UPC:

    01061206391

Self Flange Air-Shut Baffle Trim, Diamter: 6 inch, Color: White Baffle/White Trim

$ 4.74 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Elite Lighting

Mfr Part # AF639WH

Rexel Part # 42139

UPC 01061206391

UNSPSC 39111505

Color White

Diameter 6 in

Type Baffle Trim

Elite Lighting AF639WH Self Flange Air-Shut Baffle Trim, 6", White Baffle/White Trim is rated 4.8 out of 5 by 5.
Rated 5 out of 5 by from Mobile Review great.
Date published: 2016-03-15
Rated 5 out of 5 by from Mobile Review great.
Date published: 2016-03-15
Rated 5 out of 5 by from
Date published: 2016-11-20
Rated 5 out of 5 by from Works Great
Date published: 2016-10-05
Rated 4 out of 5 by from Mobile Review
Date published: 2015-10-15
  • y_2017, m_1, d_15, h_3
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_5, tr_0
  • loc_en_US, sid_42139, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Your web shows $495.08/c Can we buy 1 unit? I don't need 100 What is the price at 1 unit or 5 units. We bought this last Oct 2014 from you. We bought 5 units at $2.18 ea

Asked by: Rita Kjenaas
Yes, you can buy one unit or any amount less than 100. Enter the quantity and add to cart.  In the cart it will calculate the price for you based on the each price.
Answered by: Jolene at Rexel
Date published: 2016-04-29

What is the difference between the AF639W-WH and the AF639WH ? Thanks Cliff

Asked by: cliff

With the dimiensions being 3x2x3-1/2 in., how can the cu. in be only 12.5?

Asked by: Bryter Electric

Does this include the Glass alamite screw on lens?

Asked by: howell315

will this ballast work on a 2-bulb 4' light fixture?

Asked by: Worm
  • 2017-01-16T09:42CST
  • bvseo_cps, prod_bvqa, vn_cps_3.4.0
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_5
  • loc_en_US, sid_42139, PRD, sort_recentAnswersFirst
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch