Philips Lighting 15RDL6/END/F90 270 Downlight Dimmable LED Lamp, 6", 15W

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    15RDL6/END/F90 270
  • Rexel Part Number:

    491600
  • UPC:

    046677423513

6" Downlight LED Lamp, 15W, Lumens: 800, 2700K, Color: White Trim with White Baffle. Philips Product # 423517. Dimmable. Replaces 75W BR40 Halogen. Life: 45,000 Hours. Energy Star Rated.

$ 71.12 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 15RDL6/END/F90 270

Rexel Part # 491600

UPC 046677423513

UNSPSC 39112102

Color White

Diameter 6 in

Type Trim

Place your Will Call order by clicking the cart button next to the appropriate Branch