Leviton 80436-W Decora/GFCI Wallplate, 6-Gang, Thermoset, White, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80436-W
  • Rexel Part Number:

    27775
  • UPC:

    078477622384

6-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - White.

$ 1,929.71 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80436-W

Rexel Part # 27775

UPC 078477622384

UNSPSC 39121704

Color White

Gangs 6

Material Plastic

Mounting Device

Size Standard

Type Decora

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch