Leviton 80736-W Toggle Wallplate, 6-Gang, White Nylon, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80736-W
  • Rexel Part Number:

    28649
  • UPC:

    078477494844

6-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: White.

$ 1,623.30 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80736-W

Rexel Part # 28649

UPC 078477494844

UNSPSC 39121704

Color White

Gangs 6

Material Nylon

Mounting Device

Size Standard

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch