Leviton 84056-40 6-Gang, Duplex Wall Plate, Stainless Steel

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    84056-40
  • Rexel Part Number:

    180328
  • UPC:

    078477352014

6-Gang, Duplex Device Receptacle Wallplate, Standard Size, 302 Stainless Steel, Device Mount, - Stainless Steel

$ 4,853.42 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 84056-40

Rexel Part # 180328

UPC 078477352014

UNSPSC 39121704

Color Stainless Steel

Gangs 6

Material Stainless Steel

Mounting Device

Size Standard

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch