Leviton 84436-40 Decora/GFCI Wallplate, 6-Gang, Type 302 Stainless Steel, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    84436-40
  • Rexel Part Number:

    330095
  • UPC:

    078477309582

6-gang Decora/gfci Device Decora Wallplate, Standard Size, 302 Stainless Steel,device Mount, - Stainless Steel

$ 4,441.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 84436-40

Rexel Part # 330095

UPC 078477309582

UNSPSC 39121704

Color Stainless Steel

Gangs 6

Material Stainless Steel

Mounting Device

Size Standard

Type Decora

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch