Lutron SC-6-BI Dimmer/Fan Control Wallplate, 6-Gang, Satin Series, Biscuit Finish

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    SC-6-BI
  • Rexel Part Number:

    180313
  • UPC:

    027557494694

6-Gang, Decora/GFCI Receptacle Wallplate, Standard Size, Screwless - Biscuit Satin.

$ 60.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # SC-6-BI

Rexel Part # 180313

UPC 027557494694

UNSPSC 39121704

Color Biscuit

Family / Style Designer

Gangs 6

Material Plastic

Mounting Screwless

Size Standard

Type Dimmer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch