Mulberry Metal 97076 Toggle Switch Wallplate, 6-Gang, Stainless Steel, Standard Size

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    97076
  • Rexel Part Number:

    125687
  • UPC:

    09532797076

Toggle Switch Wallplate, 6-Gang, Stainless Steel, Standard Size

$ 1,170.07 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 97076

Rexel Part # 125687

UPC 09532797076

UNSPSC 39121704

Color Stainless Steel

Gangs 6

Material Stainless Steel

Mounting Device

Size Standard

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch