Sea Gull 1128 Incandescent Housing, Air Tite, Down Light, 6"

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    1128
  • Rexel Part Number:

    44158
  • UPC:

    785652112805

Sea Gull Lighting; Recessed Housing; Incandescent Ic, Airtight; Fixture Material: Steel/Aluminum Housing; Fixture Finish: Raw Steel Housing; Length: 13-1/2 In;width: 10-3/4 In; Height: 7-7/8 In; Diameter: 6-3/8 In

$ 18.50 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 1128

Rexel Part # 44158

UPC 785652112805

UNSPSC 39111505

Diameter 6 in

Type Housing

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch