Woodhead 106001A01F120 Micro Cordset, 6-Pin

  • Mfr/Brand Name:

    Woodhead
  • Mfr Number:

    106001A01F120
  • Rexel Part Number:

    210198
  • UPC:

    786788437268

Mini-Change Cordset, 6-Pin, Single-Ended, Female 90° Connector. 16-6 Conductor, 12' Yellow PVC Cord. 8 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptable.

$ 54.41 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Woodhead

Mfr Part # 106001A01F120

Rexel Part # 210198

UPC 786788437268

UNSPSC 39121413

Color Yellow

Gender Female

IP/NEMA Rating 6

Length 12 ft

Type 6-Pin

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch