Appleton ARC6044BC Pin & Sleeve Connector, 60A, 600VAC/250VDC

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    ARC6044BC
  • Rexel Part Number:

    57279
  • UPC:

    781381440646

Features: Connector/plug Cable Dia: 0.39 To 1.37in, Grounding Style: Shell, Number Of Poles: 4, Enclosure: NEMA, NEMA Rating: 4x

$ 455.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # ARC6044BC

Rexel Part # 57279

UPC 781381440646

UNSPSC 39121406

Amps 60

Poles 4

Type Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch