Meltric 33-68043 Ds60 Inlet

  • Mfr/Brand Name:

    Meltric
  • Mfr Number:

    33-68043
  • Rexel Part Number:

    39941
  • UPC:

    784474006316

Meltric; Inlet; Decontactor; Ds60, Switch Rated; Number Of Poles: 3; Wire Size:min 10 Awg, Max 2 Awg; Auxiliary Contacts - Max 14 Awg; Amperage Rating: 60 Amp;voltage Rating: 480 Vac; Phase: 3; Material: Polyster; Color: Blue; NEMA Rating:3r; Environme

$ 255.71 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Meltric

Mfr Part # 33-68043

Rexel Part # 39941

UPC 784474006316

UNSPSC 39121402

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch