Appleton ACP6044BC Clamping Ring Plug, 60 Amp, 4-Pole, 4-Wire

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    ACP6044BC
  • Rexel Part Number:

    57191
  • UPC:

    781381440233

60 Amp, Pin & Sleeve Clamping Ring Plug, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.500" - 1.375". NEMA 4X.

$ 337.07 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # ACP6044BC

Rexel Part # 57191

UPC 781381440233

UNSPSC 39121402

Amps 60

Color Metallic

Poles 4

Type Plug

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch