Hubbell-Kellems HBL8462C Straight Blade Angle Plug, 60A, 3PH 250V, Black/White

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    HBL8462C
  • Rexel Part Number:

    82631
  • UPC:

    783585015200

Straight Blade Angle Plug, Current Rating 60 Amps, Voltage Rating 250 Volts, Power Rating 10 HP, NEMA Configuration 15-60P, 3-Pole, 4-Wire, 3 Phase, Black/White

$ 88.43 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # HBL8462C

Rexel Part # 82631

UPC 783585015200

UNSPSC 39121402

Amps 60

Color Black/White

NEMA Configuration 15-60

Phase 3

Poles 3

Type Plug

Volts AC 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch