Appleton ADR6044 Pin & Sleeve Receptacle, 60A, 4-Pole, 3-Wire

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    ADR6044
  • Rexel Part Number:

    58054
  • UPC:

    781381186438

60 Amp, Pin & Sleeve Receptacle Only, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.500" - 1.375". NEMA 4X.

$ 363.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # ADR6044

Rexel Part # 58054

UPC 781381186438

UNSPSC 39121406

Amps 60

Color Metallic

Poles 4

Type Receptacle

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch