Appleton ADRE6034-125 60 Amp Receptacle with Mounting Box

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    ADRE6034-125
  • Rexel Part Number:

    57807
  • UPC:

    781381158640

60 Amp, Pin & Sleeve Receptacle with AEE Mounting Box, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.500" - 1.375". NEMA 4X.

$ 455.87 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # ADRE6034-125

Rexel Part # 57807

UPC 781381158640

UNSPSC 39121406

Amps 60

Color Metallic

Poles 4

Type Receptacle

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch