Appleton WSRD6352WSQ Sq-d Rcpt NEMA12 60a Fuse Wind

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    WSRD6352WSQ
  • Rexel Part Number:

    631877
  • UPC:

    781381756990

Appleton Wsrd6352wsq Fused Wsrd Series Interlocked Receptacle With Enclosure, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 6 - 2 Awg, Amperage Rating: 60amp, Voltage Rating: 600 Vac At 50/60 Hz, 250 Vdc, Phase: 3 Ph, Material: Copperfree (4/10 Of 1 Pct Maximum) Aluminum Receptacle, Sheet Metal Enclosure, Nema Rating: Nema 3r, 12

$ 1,913.31 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # WSRD6352WSQ

Rexel Part # 631877

UPC 781381756990

UNSPSC 39121406

Amps 60

Poles 3

Type Receptacle

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch