Appleton WSRD63542 Weld'g Receptacle 60a Nonfused

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    WSRD63542
  • Rexel Part Number:

    231798
  • UPC:

    781381697538

60 Amp, 600 VAC, 3 Phase, Non-Fused Welding Receptacle w/ Enclosure, 4 Pole, 3 Wire, Wire Size: 6 - 2 AWG, Rain/Water Tight, NEMA 12, Surface Mount

$ 1,609.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # WSRD63542

Rexel Part # 231798

UPC 781381697538

UNSPSC 39121406

Amps 60

Mounting Surface

Poles 4

Type Receptacle

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch