Acme T2531131S Transformer, Dry Type, 3KVA, 600VAC Primary, 120/240VAC Secondary

  • Mfr/Brand Name:

    Acme
  • Mfr Number:

    T2531131S
  • Rexel Part Number:

    84985
  • UPC:

    047503732854

Transformer, Dry Type, 3 KVA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings

$ 649.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Acme

Mfr Part # T2531131S

Rexel Part # 84985

UPC 047503732854

UNSPSC 39121001

Family / Style T25

IP/NEMA Rating 3R

Mounting Surface

Phase 1

Type Transformer

Volt Amps 3KVA

Volts AC 600 - 120/240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch