Square D 1S51F Transformer, Dry Type, 1KVA, 600VAC x 120/240VAC, NEMA 3R

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    1S51F
  • Rexel Part Number:

    256414
  • UPC:

    78590102037

Transformer, Dry Type, 1KVA, 600 Volt AC x 120/240 Volt AC, NEMA 3R

$ 634.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 1S51F

Rexel Part # 256414

UPC 78590102037

UNSPSC 39121001

Family / Style 7400

IP/NEMA Rating 3R

Mounting Surface

Phase 1

Type Transformer

Volt Amps 1 kVA

Volts AC 600 x 120/240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch