Eaton DH261FGK Disconnect Switch, HD, Fusible, 2P, 2 Wire, 30A, 600VAC, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DH261FGK
  • Rexel Part Number:

    198480
  • UPC:

    782113205465

Disconnect Switch, Heavy Duty, Fusible, 2-Pole, 2 Wire, 30 Amp, 600 Volt AC, NEMA 1

$ 686.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DH261FGK

Rexel Part # 198480

UPC 782113205465

UNSPSC 39122205

Amps 30

Family / Style DH

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 1

Poles 2

Type Disconnect Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch