Eaton DH366FWK Disconnect Switch, HD, Fusible, 3P, 3 Wire, 600A, 600VAC, NEMA 4/4X

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DH366FWK
  • Rexel Part Number:

    428950
  • UPC:

    782114357491

Disconnect Switch, Heavy Duty, Fusible, 3-Pole, 3 Wire, 600 Amp, 600 Volt AC, NEMA 4/4X, Stainless Steel

$ 30,565.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DH366FWK

Rexel Part # 428950

UPC 782114357491

UNSPSC 39122205

Amps 600

Family / Style DH

IP/NEMA Rating 4/4X

Material Stainless Steel

Mounting Surface

Phase 3

Poles 3

Type Disconnect Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch