ABB EOH361RK 30A,3P,600V, HD Fusible Safety Switch, NEMA 3R

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    EOH361RK
  • Rexel Part Number:

    789881
  • UPC:

    888614092181

30 Amp, 3-Pole, Heavy Duty Safety Switch, Fusible without Neutral, 600 VAC, NEMA 3R. Uses: IDSR Series Fuses. Class H,K,R Fuses. Enclosure Dims: H: 19.41", W: 14.49", D: 6.3", Knockouts Top & Bottom Qty 3 (1", 3/4", 1/2"). Field Convertible to Class J Fuses or Class T Fuses with Fuse Kit .

$ 1,100.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # EOH361RK

Rexel Part # 789881

UPC 888614092181

UNSPSC 39122233

Amps 30

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Heavy Duty

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch