ABB EOH362K 60A,3P,600V, HD Fusible Safety Switch, NEMA 1

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    EOH362K
  • Rexel Part Number:

    908232
  • UPC:

    888614088856

60 Amp, 3-Pole, Heavy Duty Safety Switch, Fusible without Neutral, 600 VAC, NEMA 1. Uses: IDSR Series Fuses. Class H,K,R Fuses. Enclosure Dims: H: 21.3", W: 14.41", D: 6.46", Knockouts Top & Bottom Qty 3 (1-1/4", 1", 3/4", 1/2"). Field Convertible to Class J Fuses or Class T Fuses with Fuse Kit ABBEOHFC2T.

$ 770.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # EOH362K

Rexel Part # 908232

UPC 888614088856

UNSPSC 39122233

Color Black

IP/NEMA Rating 1

NEMA Configuration L16-20

Poles 3

Type Connector

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch