ABB EOH363K 100A,3P,600V, HD Fusible Safety Switch, NEMA 1

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    EOH363K
  • Rexel Part Number:

    908235
  • UPC:

    888614092389

100 Amp, 3-Pole, Heavy Duty Safety Switch, Fusible without Neutral, 600 VAC, NEMA 1. Uses: IDSR Series Fuses. Class H,K,R Fuses. Enclosure Dims: H: 29.33", W: 14.41", D: 6.46", Knockouts Top & Bottom Qty 2 (1-1/2", 1-1/4", 1", 3/4", 1/2"), Qty 1 (2", 1-1/2", 1-1/4", 1"). Field Convertible to Class J Fuses or Class T Fuses with Fuse Kit ABBEOHFBK3.

$ 1,540.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # EOH363K

Rexel Part # 908235

UPC 888614092389

UNSPSC 39122233

Amps 100

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Heavy Duty

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch