ABB EOH364K 200A,3P,600V, HD Fusible Safety Switch, NEMA 1

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    EOH364K
  • Rexel Part Number:

    908237
  • UPC:

    888614053144

200 Amp, 3-Pole, Heavy Duty Safety Switch, Fusible without Neutral, 600 VAC, NEMA 1. Uses: IDSR Series Fuses. Class H,K,R Fuses. Enclosure Dims: H: 38.39", W: 18.54", D: 7.48", Knockouts Top & Bottom Qty 3 (2-1/2", 2", 1-1/2", 1-1/4"). Field Convertible to Class J Fuses or Class T Fuses with Fuse Kit ABBEOHFBK4.

$ 2,090.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # EOH364K

Rexel Part # 908237

UPC 888614053144

UNSPSC 39122233

Amps 200

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Heavy Duty

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch