ABB EOH364RK Safety Switch, 200A, 3P, 600VAC, HD Fusible, NEMA 3R

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    EOH364RK
  • Rexel Part Number:

    836468
  • UPC:

    888614184282

200 Amp, 3-Pole, Heavy Duty Safety Switch, Fusible without Neutral, 600 VAC, NEMA 3R. Uses: IDSR Series Fuses. Class H,K,R Fuses. Enclosure Dims: H: 39.8", W: 18.54", D: 7.36", Knockouts Top & Bottom Qty 3 (2-1/2", 2", 1-1/2", 1-1/4"). Field Convertible to Class J Fuses or Class T Fuses with Fuse Kit ABBEOHFBK4.

$ 2,750.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # EOH364RK

Rexel Part # 836468

UPC 888614184282

UNSPSC 39122205

Amps 200

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Heavy Duty

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch