ABB EOHU361K 30A,3P,600V, HD Safety Switch, NEMA 1

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    EOHU361K
  • Rexel Part Number:

    908240
  • UPC:

    888614090743

30 Amp, 3-Pole, Heavy Duty Safety Switch, Non-Fused without Neutral, 600 VAC, NEMA 1. Enclosure Dims: H: 10.59", W: 14.49", D: 6.46", Knockouts Top & Bottom Qty 3 (1", 3/4", 1/2").

$ 330.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # EOHU361K

Rexel Part # 908240

UPC 888614090743

UNSPSC 39122233

Amps 30

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Heavy Duty

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch