ABB EOHU361RK 30A,3P,600V, HD Safety Switch, NEMA 3R

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    EOHU361RK
  • Rexel Part Number:

    908249
  • UPC:

    888614092693

30 Amp, 3-Pole, Heavy Duty Safety Switch, Non-Fused without Neutral, 600 VAC, NEMA 3R. Enclosure Dims: H: 11.54", W: 14.49", D: 6.3", Knockouts Top & Bottom Qty 3 (1", 3/4", 1/2").

$ 660.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # EOHU361RK

Rexel Part # 908249

UPC 888614092693

UNSPSC 39122233

Amps 30

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Heavy Duty

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch