ABB EOHU362K 60A,3P,600V, HD Safety Switch, NEMA 1

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    EOHU362K
  • Rexel Part Number:

    895081
  • UPC:

    888614092402

60 Amp, 3-Pole, Heavy Duty Safety Switch, Non-Fused without Neutral, 600 VAC, NEMA 1. Enclosure Dims: H: 12.72", W: 14.49", D: 6.46", Knockouts Top & Bottom Qty 3 (1-1/4", 1", 3/4", 1/2").

$ 605.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # EOHU362K

Rexel Part # 895081

UPC 888614092402

UNSPSC 39122233

Amps 60

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Heavy Duty

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch