ABB EOHU362RK 60A,3P,600V, HD Safety Switch, NEMA 3R

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    EOHU362RK
  • Rexel Part Number:

    908251
  • UPC:

    888614053151

60 Amp, 3-Pole, Heavy Duty Safety Switch, Non-Fused without Neutral, 600 VAC, NEMA 3R. Enclosure Dims: H: 14.13", W: 14.49", D: 6.3", Knockouts Top & Bottom Qty 3 (1-1/4", 1", 3/4", 1/2").

$ 1,100.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # EOHU362RK

Rexel Part # 908251

UPC 888614053151

UNSPSC 39122233

Amps 60

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Heavy Duty

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch