ABB EOHU364K 200A,3P,600V, HD Safety Switch, NEMA 1

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    EOHU364K
  • Rexel Part Number:

    908246
  • UPC:

    888614089914

200 Amp, 3-Pole, Heavy Duty Safety Switch, Non-Fused without Neutral, 600 VAC, NEMA 1. Enclosure Dims: H: 25.35", W: 18.54", D: 7.48", Knockouts Top & Bottom Qty 3 (2-1/2", 2", 1-1/2", 1-1/4").

$ 1,540.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # EOHU364K

Rexel Part # 908246

UPC 888614089914

UNSPSC 39122233

Amps 200

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Heavy Duty

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch